Apply to be a TradeMaster!
Main product image of Type B Solid 60-Degree Oil Nozzle (1.75 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 60-Degree Oil Nozzle (1.75 GPH)

SKU:
030G6430
Rating:
(0)
Q&A:
(0)
Type B Solid 60-Degree Oil Nozzle (1.75 GPH)
Magnifying glass
Hover image to zoom
$6.82 each
BOX UP & SAVE 6%
$76.80 box of 12
$6.40 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 60-Degree Stainless Steel Oil Nozzle w/ 120 Mesh Stainless Steel Strainer (1.75 GPH)

Specs

–
Spray Pattern:

B

Type:

Solid Cone

Gallons Per Hour:

1.75

Angle:

60°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Spray Pattern
Type
Gallons Per Hour
Angle
Material
B
Solid Cone
1.75
60°
Stainless Steel
B
Solid Cone
1.75
70°
Brass

You May Also Need

Type B Solid 80-Degree Oil Nozzle (2.00 GPH)
SKU: 030G6532
Danfoss Hago
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy