Apply to be a TradeMaster!
Main product image of Type B Solid 60-Degree Oil Nozzle (2.25 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 60-Degree Oil Nozzle (2.25 GPH)

SKU:
030G6434
Rating:
(0)
Q&A:
(0)
Type B Solid 60-Degree Oil Nozzle (2.25 GPH)
Magnifying glass
Hover image to zoom
$5.56 each
BOX UP & SAVE 6%
$63.00 box of 12
$5.25 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Angle
60°

Description

–
Type B Solid 60-Degree Stainless Steel Oil Nozzle w/ 120 Mesh Stainless Steel Strainer (2.25 GPH)

Specs

–
Spray Pattern:

B

Material:

Brass

Stainless Steel

Gallons Per Hour:

2.25

Type:

Solid Cone

Angle:

60°

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Spray Pattern
Material
Gallons Per Hour
Type
Angle
B
Brass
Stainless Steel
2.25
Solid Cone
60°
B
Brass
2.25
Solid Cone
60°

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy