Apply to be a TradeMaster!
Main product image of Type B Solid 60-Degree Oil Nozzle (2.75 GPH)
Magnifying glass
Hover image to zoom
Type B Solid 60-Degree Oil Nozzle (2.75 GPH)
Magnifying glass
Hover image to zoom
$6.45 each
BOX UP & SAVE 7%
$72.12 box of 12
$6.01 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Stainless Steel

Description

–

Danfoss Hago oil nozzles are designed for

domestic and commercial high pressure oil

burners operating with light or heavy fuel.

An optimal combustion process is only achieved

by a perfect match between nozzle capacity and

spray pattern, air supply and air distribution and

the design of combustion chamber.

Danfoss Hago offers a very broad range of

nozzles with different capacity and spray

patterns - which means that it is possible to

cover all demands in the market.

Specs

–
Application:

Replacement Part

Type:

Solid Cone

Angle:

60°

Gallons Per Hour:

2.75

Spray Pattern:

B

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy