Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 45-Degree Oil Nozzle (12.00 GPH)
Magnifying glass
Hover image to zoom
Type SS Semi-Solid 45-Degree Oil Nozzle (12.00 GPH)
Magnifying glass
Hover image to zoom
$11.98 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
45°
Product Highlight: Material
Stainless Steel

Description

–

030G6664 is a Oil Nozzle, SS, 12.00 gal/h, 45 -Degree, Semi solid for Danfoss Hago Heating Supplies and Parts.

Specs

–
Type:

Semi-Solid Cone

Angle:

45°

Material:

Stainless Steel

Application:

Replacement Part

Spray Pattern:

SS

Gallons Per Hour:

12.00

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy