Danfoss Hago oil nozzles are designed for
domestic and commercial high pressure oil
burners operating with light or heavy fuel.
An optimal combustion process is only achieved
by a perfect match between nozzle capacity and
spray pattern, air supply and air distribution and
the design of combustion chamber.
Danfoss Hago offers a very broad range of
nozzles with different capacity and spray
patterns - which means that it is possible to
cover all demands in the market.
| Angle: | 60° |
|---|---|
| Type: | Solid Cone |
| Gallons Per Hour: | 2.00 |
| Application: | Replacement Part |
| Material: | Stainless Steel |
| Spray Pattern: | B |