Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 80-Degree Oil Nozzle (3.00 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 80-Degree Oil Nozzle (3.00 GPH)

SKU:
030G6840
Rating:
(0)
Q&A:
(0)
Type SS Semi-Solid 80-Degree Oil Nozzle (3.00 GPH)
Magnifying glass
Hover image to zoom
$8.21 each
BOX UP & SAVE 9%
$89.64 box of 12
$7.47 each
In Stock
In Stock
Get 12 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Angle
80°

Description

–

This item is a Danfoss Hago 80 Degree Type SS Semi-Solid Oil Nozzle, 3.00 GPH. 

Specs

–
Type:

Semi-Solid Cone

Spray Pattern:

SS

Application:

Replacement Part

Material:

Stainless Steel

Gallons Per Hour:

3.00

Angle:

80°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy