Apply to be a TradeMaster!
Main product image of 1-1/2" x 13" Center to End Disposer Kit - 20 Gauge
Magnifying glass
Hover image to zoom
1-1/2" x 13" Center to End Disposer Kit - 20 Gauge
Magnifying glass
Hover image to zoom
$50.31 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
13" Length

Description

–
Dearborn® Center to End Brass Tubular Disposer Kits are designed for use in tubular drain applications.
  • Available in 17, 20 or budget gauge brass
  • Includes 2 zinc nuts, and 2 rubber washers
  • Chrome finish

Specs

–
Type:

Disposer Kit

Material:

Brass

Size:

1-1/2"

Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy