Apply to be a TradeMaster!
Main product image of 1-1/2" x 45" Wall Tube, 17 GA w/ Slip Joint and J-bend
Magnifying glass
Hover image to zoom

1-1/2" x 45" Wall Tube, 17 GA w/ Slip Joint and J-bend

Brand:
Dearborn
SKU:
402E-17-1
Rating:
(0)
Q&A:
(0)
1-1/2" x 45" Wall Tube, 17 GA w/ Slip Joint and J-bend
Magnifying glass
Hover image to zoom
$85.12 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
45" Length

Description

–

Dearborn 1-1/2" Wall Tubes are designed for use as replacement wall tubes for P-Trap repair or modification.


Features & Benefits:

  • Brass construction with a chrome plated finish
  • Installs easily to form a P-trap with the corresponding diameter J-bend
  • Compression and slip connections
  • Maximum working pressure of 15 psi

Specifications:

  • Straight Tube Length:    45 inches
  • Weight:    2.35 lb.
  • Color:    Chrome
  • Material:    Brass
  • Brand:    Dearborn
  • Pipe Size:    1.5 in.
  • Product Type:    Wall Tube
  • Connection Type:    Slip Joint


Specs

–
Size:

1-1/2"

Gauge:

17

Finish:

Chrome

Material:

Brass

Length (Inches):

45"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy