Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" Branch Tailpiece, Hose & Clamp, Slip Joint Top - 20 Ga. w/ Brass Nut, 7/8" Branch (Nut Down), Unfinished, 814ETBN-3
Magnifying glass
Hover image to zoom

1-1/2" x 8" Branch Tailpiece, Hose & Clamp, Slip Joint Top - 20 Ga. w/ Brass Nut, 7/8" Branch (Nut Down), Unfinished, 814ETBN-3

Brand:
Dearborn
SKU:
814ETBN-3
Rating:
(0)
Q&A:
(0)
1-1/2" x 8" Branch Tailpiece, Hose & Clamp, Slip Joint Top - 20 Ga. w/ Brass Nut, 7/8" Branch (Nut Down), Unfinished, 814ETBN-3
Magnifying glass
Hover image to zoom
$47.47 each
In Stock
In Stock
Get 34 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass

Description

–
Dearborn 1-1/2" Brass Tubular Branch Tailpieces with Hose & Clamp Slip Joint Connection are manufactured with budget gauge brass for durability in tubular drain applications.

Features:
  • Chrome or Rough Brass finish
  • 1/2 in Nominal sweat branch

Specs

–
Length (Inches):

8"

Gauge:

20

Size:

1-1/2"

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy