Apply to be a TradeMaster!
Main product image of 1-1/2" Tubular Threaded Adapter, Reversible J-Bend w/ ABS Adapter
Magnifying glass
Hover image to zoom

1-1/2" Tubular Threaded Adapter, Reversible J-Bend w/ ABS Adapter

Brand:
Dearborn
SKU:
A9703WBG
Rating:
(0)
Q&A:
(0)
1-1/2" Tubular Threaded Adapter, Reversible J-Bend w/ ABS Adapter
Magnifying glass
Hover image to zoom
$2.25 each
BOX UP & SAVE 13%
$98.00 box of 50
$1.96 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
ABS
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
ABS

Description

–

Dearborn Plastic 1-1/2" Tubular P-Traps with Threaded Adapter are manufactured with PVC or ABS plastic adapter. They feature TPE Blue Premium Washers for superior sealing in tubular drain applications. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.


Features: 

  • Black polypropylene construction
  • Includes marvel connector
  • Item is bagged
  • Includes a reversible J Bend to accommodate both standard and low inlet applications
  • TPE washer has superior elsasticity and durability resulting in a better seal
  • IAPMO Listed
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Designed for connection to a wall-connected sink drain system
  • Super nuts feature full sized wings and longer threads

Specs

–
Product Type:

P-Trap

Finish:

ABS

Size:

1-1/2"

Connection Type:

Threaded

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy