Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Double Flanged Strainer Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 16" Double Flanged Strainer Tailpiece

Brand:
Dearborn
SKU:
A9803E
Rating:
(0)
Q&A:
(0)
1-1/2" x 16" Double Flanged Strainer Tailpiece
Magnifying glass
Hover image to zoom
$1.39 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Dearborn Plastic Flanged Strainer Tailpieces are available in various lengths, come with one or double flanged ends and compatible with any sink strainer. They are constructed of durable polypropylene plastic and are universal in design. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.

Specs

–
Material:

PVC

Size:

1-1/2"

Finish:

PVC

Type:

Tailpiece

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy