Apply to be a TradeMaster!
Main product image of 4" EZ-Mount Sink Basket Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom

4" EZ-Mount Sink Basket Strainer (Stainless Steel)

Brand:
Dearborn
SKU:
B1000EZBN
Rating:
(1)
Q&A:
(0)
4" EZ-Mount Sink Basket Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom
B1000EZBN has been discontinued
Discontinued June 27, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Round

Description

EZ-Mount is an economical duo strainer with all stainless steel construction designed to fit sinks with a 3-1/2” to 4”opening.

Specs

Product Type:

Strainer

Material:

Stainless Steel

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would not buy this again

Do not ship you the same one that's in the picture is not the easy mount one that I was looking for
Sob
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?