Apply to be a TradeMaster!
Main product image of True Blue Trim Kit w/ Touch Toe Stopper & Finished Drain Spud (Brushed Nickel)
Magnifying glass
Hover image to zoom

True Blue Trim Kit w/ Touch Toe Stopper & Finished Drain Spud (Brushed Nickel)

Brand:
Dearborn
SKU:
K97BNPS
Rating:
(0)
Q&A:
(0)
True Blue Trim Kit w/ Touch Toe Stopper & Finished Drain Spud (Brushed Nickel)
Magnifying glass
Hover image to zoom
$55.70 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Material
Brass

Description

–
Dearborn True Blue Bathwaste Trim Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.

Product Features
  • Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue Rough Kits for complete installation
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
Product Specifications
  • Color: Brushed Nickel
  • Stopper Style: Touch Toe
  • Spud Material: Brass
  • Brand: Dearborn
  • Kit Type: Trim Kit
  • Product Type: True Blue

Specs

–
Product Type:

Trim Kit

Drain Spud

Sink Stopper

Color:

Brushed Nickel

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy