Apply to be a TradeMaster!
Main product image of True Blue Trim Kit w/ Finished Drain Spud (Matte Black)
Magnifying glass
Hover image to zoom

True Blue Trim Kit w/ Finished Drain Spud (Matte Black)

Brand:
Dearborn
SKU:
K99MBPS
Rating:
(0)
Q&A:
(0)
True Blue Trim Kit w/ Finished Drain Spud (Matte Black)
Magnifying glass
Hover image to zoom
$39.73 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Brass

Description

–
Dearborn True Blue Bathwaste Trim Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.

Specifications
  • Finish Trim: Tool-Free, Screw-Free Installation
  • Test Plugs: Reusable, Quarter Turn Tool-Free Installation
  • Drain Gasket: Locking Rubber Gasket
  • Overflow Gasket: High Memory Foamed Rubber
  • Spud: Plated Brass
  • Test Plug Rating: 40 FT Head, 17 PSI
  • Flow Rate: 10.95 GPM

Specs

–
Product Type:

Trim Kit

Sink Stopper

Drain Spud

Color:

Black

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy