Apply to be a TradeMaster!
Main product image of 1-1/4" Tubular P-Traps (White)
Magnifying glass
Hover image to zoom

1-1/4" Tubular P-Traps (White)

Brand:
Dearborn
SKU:
P9701BG
Rating:
(0)
Q&A:
(0)
1-1/4" Tubular P-Traps (White)
Magnifying glass
Hover image to zoom
$1.99 each
In Stock
In Stock
Get 955 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"

Description

–

Dearborn Plastic 1-1/4" Tubular P-Traps


Specifications:

  • Meets ASTM F 409
  • IAPMO listed
  • Material: Polypropylene
  • Straight Tube Length: 8 inches
  • Nut Material: Polypropylene

Specs

–
Connection Type:

Threaded

Product Type:

P-Trap

Size:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy