Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" Tubular P-Traps w/ Threaded Adapter (White)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" Tubular P-Traps w/ Threaded Adapter (White)

Brand:
Dearborn
SKU:
P9703W
Rating:
(2)
Q&A:
(0)
1-1/2" x 1-1/2" Tubular P-Traps w/ Threaded Adapter (White)
Magnifying glass
Hover image to zoom
$2.45 each
BOX UP & SAVE 13%
$53.50 box of 25
$2.14 each
In Stock
In Stock
Get 1,565 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
ABS

Description

–

Dearborn Plastic 1-1/2" Tubular P-Traps with Threaded Adapter are manufactured with PVC or ABS plastic adapter. They feature TPE Blue Premium Washers for superior sealing in tubular drain applications. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.


Features: 

  • Polypropylene construction
  • Includes threaded PVC adapter
  • Premium TPR Blue Washers provide superior seal
  • Includes reducing washer
  • Step Joint on wall tube
  • Reversible J-bend
  • P-Traps prevent sewer gases from getting into the home
  • Available in white or black polypropylene
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Designed for connection to a wall-connected sink drain system
  • Super nuts feature full sized wings and longer threads

Specs

–
Product Type:

P-Trap

Material:

ABS

Size:

1-1/2"

Connection Type:

Threaded

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great deal

Very happy with the Ptrap. I do kitchen and bathroom renovations and I do use Ptraps, this is my second order and I'm always very happy with the quality and price.
Lee2080
IN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QC Needs improvement

Pin hole in p trap Caused leak
Plumber1
Austin area TX
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy