Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" Tubular Threaded Adapter, Reversible J-Bend w/ ABS Adapter (White)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" Tubular Threaded Adapter, Reversible J-Bend w/ ABS Adapter (White)

Brand:
Dearborn
SKU:
P9703WBG
Rating:
(4)
Q&A:
(0)
1-1/2" x 1-1/2" Tubular Threaded Adapter, Reversible J-Bend w/ ABS Adapter (White)
Magnifying glass
Hover image to zoom
$1.96 each
BOX UP & SAVE 9%
$89.50 box of 50
$1.79 each
In Stock
In Stock
Get 2,287 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
ABS
Product Highlight: Material
ABS
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/2"

Description

–

Dearborn Plastic 1-1/2" Tubular P-Traps with Threaded Adapter are manufactured with PVC or ABS plastic adapter. They feature TPE Blue Premium Washers for superior sealing in tubular drain applications. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.


Features: 

  • Polypropylene construction
  • Includes threaded PVC adapter
  • Premium TPR Blue Washers provide superior seal
  • Includes reducing washer
  • Step Joint on wall tube
  • Reversible J-bend
  • P-Traps prevent sewer gases from getting into the home
  • Available in white or black polypropylene
  • Designed for connection to a wall-connected sink drain system
  • Super nuts feature full sized wings and longer threads

Specs

–
Finish:

ABS

Material:

ABS

Connection Type:

Threaded

Size:

1-1/2"

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Greatest P Trap Ever!!!

I've Installed Hundreds Of These And Won't Use Any Other Trap. Finally A Trap That Doesn't Leak! If You Put Them In Right They Are Truly The Best.
Quigley
Bloomfield, IN
6 months ago
Was this review helpful to you?

The Best Traps!

Excellent Quality And The Reversible J Bend Is Perfect For Deeper Sinks On High Roughs.
Master Hubbs
NJ
6 months ago
Was this review helpful to you?

Great P Trap

I Use These All The Time For Repairs And They Work Great. The Quality Is Great, It Does Not Cost A Lot And Supply House Ships Them Really Quickly.
Real Time
NJ
1 years ago
Was this review helpful to you?

Leak

All of the p-traps leak where the "u"connects to the "l" had to remove and use pipe dope even after using pipe half of them leaked.
Pc
Nashville tn
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy