Apply to be a TradeMaster!
1-1/2" White P-Trap w/ Threaded ABS Adapter
1-1/2" White P-Trap w/ Threaded ABS Adapter
$2.41 each
BOX UP & SAVE 13%
$105.00 box of 50
$2.10 each
In Stock
In Stock
Get 49 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Plastic

Description

–

P-Trap (White) w/ Threaded ABS Adapter, Bagged, Step Joint on Wall Tube, Bagged


Specifications:

  • Polypropylene construction.
  • TPE blue washers for superior seal.
  • Includes reducing washer.
  • Ground joint.

Specs

–
Finish:

ABS

Connection Type:

Threaded

Size:

1-1/2"

Material:

Plastic

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy