Apply to be a TradeMaster!
Main product image of TruStop 1" Angle Control Stop for Slip Fit Connection (Chrome Plated)
Magnifying glass
Hover image to zoom

TruStop 1" Angle Control Stop for Slip Fit Connection (Chrome Plated)

Brand:
Delany
SKU:
1010A-DELANY
Rating:
(0)
Q&A:
(0)
TruStop 1" Angle Control Stop for Slip Fit Connection (Chrome Plated)
Magnifying glass
Hover image to zoom
$95.69 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
TruStop 1" Angle Control Stop for Slip Fit Connection (Chrome Plated)

Application:
  • For use with slip connection flushometers for water closets

Specifications:
  • 1" NPT Inlet for slip connection
  • 1/4 Turn Shutoff.
  • TruChek Back Check
  • Vandal Proof
  • Chrome Plated internal brass ball
  • 9/32” Shutoff Key

Specs

–
Size:

1"

Series:

TruStop

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy