Apply to be a TradeMaster!
Main product image of Exposed Rex WC Flush Valve, 1-1/4" x 9" Flush Connection for 1-1/4" Back Spud (3.5 GPF)
Magnifying glass
Hover image to zoom

Exposed Rex WC Flush Valve, 1-1/4" x 9" Flush Connection for 1-1/4" Back Spud (3.5 GPF)

Brand:
Delany
SKU:
R401-3-G-NF
Rating:
(0)
Q&A:
(0)
Exposed Rex WC Flush Valve, 1-1/4" x 9" Flush Connection for 1-1/4" Back Spud (3.5 GPF)
Magnifying glass
Hover image to zoom
$162.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
Exposed Rex Water Closet Flush Valve, 1-1/4" x 9" Flush Connection for 1-1/4" Back Spud & Seat Bumper, w/o Spud Nut/Spud Flange, w/ Ground Joint (3.5 GPF)

Features
  • 1" screwdriver angle stop
  • 1-1/4" straight flush connection
  • Less spud nut and spud flange
  • -3 - Water saver equipment
  • G - Bumper on angle stop (for seat w/o cover)
  • NF - Less spud nut and spud flange deduct
  • Exposed 1-1/4" WC w/ Back Entry

    **Image may not represent actual product.**
  • Specs

    –
    Product Type:

    Flush Valve

    Gallons Per Flush:

    3.5

    Spud Size:

    1-1/4"

    Material:

    Chrome Plated

    Spud Placement:

    Back

    Series:

    Rex

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy