Apply to be a TradeMaster!
Main product image of Exposed Rex Low Consumption WC Flush Valve, 1-1/4" x 9" , #162A-J Straight Stop (1.6 GPF)
Magnifying glass
Hover image to zoom

Exposed Rex Low Consumption WC Flush Valve, 1-1/4" x 9" , #162A-J Straight Stop (1.6 GPF)

Brand:
Delany
SKU:
R411-1.6-J-NF
Rating:
(0)
Q&A:
(0)
Exposed Rex Low Consumption WC Flush Valve, 1-1/4" x 9" , #162A-J Straight Stop (1.6 GPF)
Magnifying glass
Hover image to zoom
$182.80 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
Exposed Rex Low Consumption Water Closet Flush Valve, 1-1/4" x 9" Flush Connection, #162A-J Straight Stop, w/o Spud Nut/Spud Flange (1.6 GPF)

Exposed 1-1/4" WC w/ Back Entry

**Image may not represent actual product.**

Specs

–
Product Type:

Flush Valve

Gallons Per Flush:

1.6

Spud Size:

1-1/4"

Material:

Chrome Plated

Series:

Rex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy