Apply to be a TradeMaster!
Main product image of TruSaber High Efficiency Water Closet Flush Valve w/ TruStop Valve (1.28 GPF)
Magnifying glass
Hover image to zoom

TruSaber High Efficiency Water Closet Flush Valve w/ TruStop Valve (1.28 GPF)

Brand:
Delany
SKU:
S402-1.28-SCT42TS
Rating:
(0)
Q&A:
(0)
TruSaber High Efficiency Water Closet Flush Valve w/ TruStop Valve (1.28 GPF)
Magnifying glass
Hover image to zoom
$174.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
S402-1.28-SC-T42-TS

You notice the difference in Delany’s top of the line SABER valve the minute you see it. With no visible cover hex nut on top, the lines are fluid. No external hex nut means there’s no chance of a clawed wrench being used that might permanently scratch the chrome and destroy the look. And now TruSaber Water Closet models come standard with TruStop control stops, meaning you will never have the hassle or expense of having to turn water off at the source to change a stop, it can be done right at the valve. Saber – beautiful, right out of the box and beyond. Features:
  • Recessed hex-nut for scratch-proof cover
  • Regulating screw for “True-in-the-Field” water conservation
  • Mashaerator self-cleaning bypass diaphragm
  • 1” vandle proof TruStop ball valve designed angle control stop with TruChek
  • Sweat adapter kit
  • Renewable main valve seat
  • ADA compliant metal “RubberFlex” oscillating handle
  • Slip-Joint adjustable tailpiece
  • 1.5“ x 9” vacuum breaker Flush connection
  • Wall flange, spud nut and spud flange for 1.5” top spud
  • All rubber parts molded of chloramine resistant rubber

Specs

–
Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Material:

Chrome Plated

Series:

Saber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy