Apply to be a TradeMaster!
Main product image of 0.5 GPM 9V Battery-Powered Lavatory Faucet (Lead Free), SF1596-B-DP4
Magnifying glass
Hover image to zoom

0.5 GPM 9V Battery-Powered Lavatory Faucet (Lead Free), SF1596-B-DP4

Brand:
Delany
SKU:
SF1596-B-DP4
Rating:
(0)
Q&A:
(0)
0.5 GPM 9V Battery-Powered Lavatory Faucet (Lead Free), SF1596-B-DP4
Magnifying glass
Hover image to zoom
$289.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Product Description:
Sensor operated lead free brass electronic lavatory faucet activated by an infrared sensor. Powered by a 9V battery and with a filtered latching solenoid valve both externally mounted. Supplied with premixed or cold water. Sensor range is manually adjustable and by an "OPTIONAL" remote control. Other sensor settings (sensor range, delay in, delay out and security time) can also be adjusted by the remote control. Faucet will automatically shut-off after 90 seconds and has a low battery level indicator. Faucet is supplied with a vandal resistant 0.5 GPM aerator.

Features:
  • Deckplate 4" Centers
  • Warranty: 2 years
  • Operating Pressure : 7-116 PSI

Specs

–
Handle Style:

None (Sensor)

Warranty:

2 Year Limited

Number of Handles:

0

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

cUPC / IAPMO

Lead Free

Installation Type:

Deck Mount

Number of Holes:

3

1

ADA:

Yes

Application:

Commercial

Series:

Infinite

Finish:

Chrome

Type:

Sensor (Touchless)

Product Type:

Bathroom Faucet

Finish Family:

Chrome

Valve Type:

Solenoid

Faucet Configuration:

Single Hole

Material:

Brass

Flow Rate (GPM):

0.5

Sensor Type:

Infrared

Power Supply:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy