Apply to be a TradeMaster!
Main product image of Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop (1.28 GPF)
Magnifying glass
Hover image to zoom

Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop (1.28 GPF)

Brand:
Delany
SKU:
U402-1.28-SC-T42-TS
Rating:
(0)
Q&A:
(0)
Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop (1.28 GPF)
Magnifying glass
Hover image to zoom
$117.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
The Ultra’s beauty is much more than chrome deep. A smaller upper chamber improves the valve’s performance, while Delany’s proprietary Regulating Screw allows for on-site adjustability and “true-in-the-field” water conservation.

Specifications
  • Activation: Sensor Battery
  • Installation: Exposed
  • Fixture Type: Water Closet
  • Style of Operation: Diaphragm
  • Flush Volume: 1.28
  • Flush Connection: (1-1/2"): 11-1/2"
  • Certifications: BAA Compliant, ADA Compliant, ASSE 1037, WaterSense

Specs

–
Spud Size:

1-1/2"

Gallons Per Flush:

1.28

Material:

Chrome Plated

Series:

Flushboy Ultra

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy