Apply to be a TradeMaster!
Main product image of Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop Valve (1.6 GPF)
Magnifying glass
Hover image to zoom

Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop Valve (1.6 GPF)

Brand:
Delany
SKU:
U402-1.6-SC-T42-TS
Rating:
(0)
Q&A:
(0)
Flushboy Ultra Low Consumption Water Closet Flush Valve with TruStop Valve (1.6 GPF)
Magnifying glass
Hover image to zoom
$116.48 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

The Ultra’s beauty is much more than chrome deep. A smaller upper chamber improves the valve’s performance, while Delany’s proprietary Regulating Screw allows for on-site adjustability and “true-in-the-field” water conservation.

Features:
  • Regulating screw for "True-in-the-Field" water conservation
  • ADA compliant metal "Rubberflex" oscillating handle
  • Renewable main valve seat
  • 1" vandle-resistant capped screwdriver angle stop with back-check
  • Sweat adapter kit
  • SlipFit adjustable tailpiece
  • 1-1/2" x 9" vacuum breaker flush connection
  • Wall flange, spud nut and spud flange for 1-1/2" top spud
  • All rubber parts molded of chloramine resistant rubber


Note: Image may not represent actual item.

Specs

–
Spud Size:

1-1/2"

Gallons Per Flush:

1.6

Material:

Chrome Plated

Series:

Flushboy Ultra

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy