Apply to be a TradeMaster!
Main product image of Commercial HDF 1-Handle Kitchen Faucet (Chrome), 100LF-HDF
Magnifying glass
Hover image to zoom

Commercial HDF 1-Handle Kitchen Faucet (Chrome), 100LF-HDF

Brand:
Delta
SKU:
100LF-HDF
Rating:
(0)
Q&A:
(0)
Commercial HDF 1-Handle Kitchen Faucet (Chrome), 100LF-HDF
Magnifying glass
Hover image to zoom
$159.85 each
In Stock
In Stock
Get 32 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–

  • Adjustable handle limit stop
  • Vandal resistant elbow handle
  • Vandal resistant outlet
  • 3/8" Copper supplies with 3/8" fittings
  • Straight, staggered supply tubes
  • 3/8" O.D. inlets with 3/8" fittings, includes 1/2" adapters
  • DIAMOND Valve

Specs

–
Number of Handles:

1

Flow Rate (GPM):

1.5

Type:

Manual

GPM:

1.5

Handle Style:

Lever

Finish:

Chrome

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy