Apply to be a TradeMaster!
Main product image of Classic Single Handle Kitchen Faucet (Chrome), 100LF-WF
Magnifying glass
Hover image to zoom

Classic Single Handle Kitchen Faucet (Chrome), 100LF-WF

Brand:
Delta
SKU:
100LF-WF
Rating:
(0)
Q&A:
(0)
Classic Single Handle Kitchen Faucet (Chrome), 100LF-WF
Magnifying glass
Hover image to zoom
$130.34 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
Classic Single Handle Kitchen Faucet (Chrome)

Features:
  • Meets standards set by Americans with Disabilities Act
  • 3-hole 6 in. or 8 in. installation
  • Standard spout swivels 360degrees for complete sink access
  • Fits 1 in. maximum deck thickness
  • For an additional 1 in. installation deck thickness, order RP30393
  • Maximum flow rate 1.8 gpm @ 60 PSI, 6 L.8/min @ 414 kPa.
  • Solid brass fabricated body.
  • Standard 8" (203 mm) long spout swings 360°.
  • Control handle shall return to neutral position when faucet is turned off.
  • Lever handle. Control mechanism shall be of the rotating stainless steel ball type with replaceable non-metallic seats operating in stainless steel lined sockets.
  • Model 400 series with spray attachement has anti-siphon device as integral part of valve body.
  • Model 100 and 400 series without dispenser can be field converted from 8" (203 mm) to 6" (152 mm) centers.
  • 3/8" O.D. copper tube inlets - 10" (854 mm) long.
  • Vegetable sprayer hose with chrome sprayhead on model 400 series - 45" (1143 mm) long threaded hose.
  • Models supplied with 1/2"-14 NPSM adapters
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and inishes; or, for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Connection Type:

NPSM

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Series:

Classic

Type:

Manual

Material:

Brass

Faucet Configuration:

Single Hole

Includes:

Deck Plate / Escutcheon

Handle Style:

Lever

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Installation Type:

Deck Mount

Application:

Commercial

Number of Holes:

3

4

Finish:

Chrome

Finish Family:

Chrome

Valve Type:

Ball

Max Deck Thickness:

1"

Connection Size:

1/2"

Warranty:

Limited Lifetime

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy