Apply to be a TradeMaster!
Main product image of Classic Single Handle Kitchen Faucet, Single Hole Install (Diamond Seal Technology), 101-DST
Magnifying glass
Hover image to zoom

Classic Single Handle Kitchen Faucet, Single Hole Install (Diamond Seal Technology), 101-DST

Brand:
Delta
SKU:
101-DST
Rating:
(0)
Q&A:
(0)
Classic Single Handle Kitchen Faucet, Single Hole Install (Diamond Seal Technology), 101-DST
Magnifying glass
Hover image to zoom
$246.32 each
In Stock
In Stock
Get 2 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Lever

Description

Classic Single Handle Kitchen Faucet, Single Hole Install (Diamond Seal Technology)

Features:
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • Single hole installation
  • Standard spout swivels 180 degrees for added convenience
  • Number of Handles: 1
  • Tall/High-Arc: No
  • Pull-out/Pull-down: No
  • With Side Sprayer: No
  • With Soap/Lotion Dispenser: No
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Holes/Width: Single hole installation
  • Spout Length: 8"
  • Spout Height Deck to Aerator: 4-3/4"
  • 8 11/16" (221 mm) long spout swings 180°.
  • Lever handle shall return to neutral position when valve is turned off.
  • Control mechanism shall be the diamond coated ceramic cartridge.
  • Model 175 series with spray attachment has anti-siphon device as integral part of faucet.
  • Vegetable sprayer hose installation on model 175 series.
  • 3/8" O.D. straight, staggered pex supply tubes - 35" (889 mm) and 36" (914 mm) long.
  • Standard 3/8" (10 mm) compression gasket fittings.
  • Max. 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Type:

Manual

Single Handle

Number of Holes:

1

Application:

Kitchen

Finish:

Chrome Plated

Number of Handles:

1

Handle Style:

Lever

Valve Type:

Diamond Seal

Spout Reach:

8"

Flow Rate:

2.2 GPM

Faucet Holes:

1

Sidespray:

No

Soap Dispenser:

No

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy