| Finish: | Chrome |
|---|---|
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 |
| Series: | Classic |
| Application: | Residential |
| Valve Type: | Ball |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Number of Holes: | 2 1 |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Connection Type: | NPSM |
| Type: | Manual |
| Handle Style: | Lever |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |
| Material: | Brass |
| Flow Rate (GPM): | 1.8 |
| Product Type: | Kitchen Faucet |
| ADA: | Yes |