Apply to be a TradeMaster!
Main product image of Trinsic 1-Handle Kitchen Faucet (Chrome), 1159LF
Magnifying glass
Hover image to zoom

Trinsic 1-Handle Kitchen Faucet (Chrome), 1159LF

Brand:
Delta
SKU:
1159LF
Rating:
(0)
Q&A:
(0)
Trinsic 1-Handle Kitchen Faucet (Chrome), 1159LF
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.8 GPM
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–


You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Single hole installation
  • ADA Compliant
  • High-arc spout swivels 360degrees

Specs

–
GPM:

1.8

Number of Handles:

1

Finish:

Chrome

Flow Rate (GPM):

1.8

Handle Style:

Lever

Type:

Manual

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy