The Day Savers – A National Tradesmen Day Contest
Main product image of Classic Single Handle Kitchen Faucet, 3-Hole Install (Chrome), 120LF
Magnifying glass
Hover image to zoom

Classic Single Handle Kitchen Faucet, 3-Hole Install (Chrome), 120LF

Brand:
Delta
SKU:
120LF
Rating:
(0)
Q&A:
(0)
Classic Single Handle Kitchen Faucet, 3-Hole Install (Chrome), 120LF
Magnifying glass
Hover image to zoom
$134.96 each
In Stock
In Stock
Get 6 Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Lever

Description

Classic Single Handle Kitchen Faucet, 3-Hole Install (Chrome)

Features:
  • Meets standards set by Americans with Disabilities Act
  • 3-hole 8 in. installation
  • Standard spout swivels 360degrees for complete sink access
  • 5/8 in. maximum deck thickness
  • Number of Handles: 1
  • Tall/High-Arc: No
  • Pull-out/Pull-down: No
  • With Side Sprayer: No
  • With Soap/Lotion Dispenser: No
  • Valve Type: Stainless Steel Ball
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Holes/Width: 3-hole 8" installation
  • Spout Length: 8"
  • Spout Total Height: 7-1/2"
  • Spout Height Deck to Aerator: 4-3/4"
  • Maximum flow rate 1.8 gpm @ 60 PSI,
  • 6.8 L/min @ 414 kPa.
  • Solid brass fabricated body.
  • Standard 8" (203 mm) long spout swings 360°.
  • Control handle shall return to neutral position when faucet is turned off.
  • Lever handle. Control mechanism shall be of the rotating stainless steel ball type with replaceable non-metallic seats operating in stainless steel lined sockets.
  • Model 420 series with spray attachement has anti-siphon device as integral part of valve body..
  • 1/2"-14 NPSM threaded male inlet shanks.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or, for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Number of Holes:

3

Type:

Single Handle

Manual

Application:

Kitchen

Finish:

Chrome Plated

Number of Handles:

1

Handle Style:

Lever

Spout Reach:

8"

Flow Rate:

1.80 GPM

Faucet Holes:

3

Sidespray:

No

Soap Dispenser:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy