Apply to be a TradeMaster!
Main product image of Collins Single Handle Kitchen Faucet (Chrome), 140-DST
Magnifying glass
Hover image to zoom

Collins Single Handle Kitchen Faucet (Chrome), 140-DST

Brand:
Delta
SKU:
140-DST
Rating:
(0)
Q&A:
(0)
Collins Single Handle Kitchen Faucet (Chrome), 140-DST
Magnifying glass
Hover image to zoom
$178.08 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard (based on ASME A112.18.1 of 500,000 cycles). You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 8" installation
  • ADA Compliant
  • Standard spout
  • DIAMOND Seal Technology: a lifetime of reliable performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Type:

Manual

Single Handle

Number of Holes:

3

Finish:

Chrome

Color:

Chrome

Application:

Kitchen

Flow Rate:

1.80 GPM

Faucet Holes:

3

Number of Handles:

1

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy