Apply to be a TradeMaster!
Main product image of Collins Single Handle Kitchen Faucet (Chrome), 140-WE-DST
Magnifying glass
Hover image to zoom

Collins Single Handle Kitchen Faucet (Chrome), 140-WE-DST

Brand:
Delta
SKU:
140-WE-DST
Rating:
(0)
Q&A:
(0)
Collins Single Handle Kitchen Faucet (Chrome), 140-WE-DST
Magnifying glass
Hover image to zoom
$192.82 each
In Stock
In Stock
Get 46 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Max Flow (GPM)
1.5 MAX GPM
Product Highlight: Finish
Chrome
Product Highlight: GPM
1.5 GPM

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 8" installation
  • ADA Compliant
  • Standard spout
  • Specs

    –
    Number of Handles:

    1

    Material:

    Brass

    Series:

    Collins

    Faucet Holes:

    3

    Type:

    Manual

    Handle Style:

    Lever

    Number of Holes:

    3

    Max Flow (GPM):

    1.5

    Finish:

    Chrome

    GPM:

    1.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy