Apply to be a TradeMaster!
Main product image of Geist 1 Handle Bathroom Faucet (Chrome), 15864LF
Magnifying glass
Hover image to zoom

Geist 1 Handle Bathroom Faucet (Chrome), 15864LF

Brand:
Delta
SKU:
15864LF
Rating:
(0)
Q&A:
(0)
Geist 1 Handle Bathroom Faucet (Chrome), 15864LF
Magnifying glass
Hover image to zoom
$153.49 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
The Geist single handle bathroom faucet installs on the deck in 1-hole or 3-hole applications with the included escutcheon. It delivers a maximum flow rate of 1.2 gpm at 60 psi and uses a cartridge control mechanism with ceramic plates. Supply lines and a push pop-up drain with overflow are included.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single handle deck-mount design
  • Installs in 1-hole or 3-hole configurations
  • Escutcheon included
  • Polymer braided flexible supply hose with 3/8 in. compression fitting thread connection
  • Replaceable cartridge with ceramic plates
  • Push pop-up drain with overflow included
  • Complies with ASME A112.18.1 / CSA B125.1 and EPA WaterSense

Specs

–
Product Type:

Bathroom Faucet

Material:

Zinc

Type:

Manual

Application:

Residential

Handle Style:

Lever

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Approvals:

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Connection Type:

Compression

ADA:

Yes

Finish Family:

Chrome

Warranty:

Limited Lifetime

Number of Holes:

1

3

Series:

Geist

Finish:

Chrome

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Max Deck Thickness:

3"

Number of Handles:

1

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy