Apply to be a TradeMaster!
Main product image of Hazelwood 1 Handle Pull-down Kitchen Faucet w/ Soap Dispenser & Shieldspray (Matte Black), 19831Z-BLSD-DST
Magnifying glass
Hover image to zoom

Hazelwood 1 Handle Pull-down Kitchen Faucet w/ Soap Dispenser & Shieldspray (Matte Black), 19831Z-BLSD-DST

Brand:
Delta
SKU:
19831Z-BLSD-DST
Rating:
(0)
Q&A:
(0)
Hazelwood 1 Handle Pull-down Kitchen Faucet w/ Soap Dispenser & Shieldspray (Matte Black), 19831Z-BLSD-DST
Magnifying glass
Hover image to zoom
$350.25 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Bring delicate details and flowing lines to your kitchen with the Hazelwood Kitchen Faucet. MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. ShieldSpray Technology uses a concentrated jet to power away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes coordinating soap dispenser

Specs

–
Faucet Holes:

4

Number of Handles:

1

Material:

Zinc

Flow Rate (GPM):

1.8

Type:

Manual

Flow Rate:

1.8 GPM

Finish:

Matte Black

Number of Holes:

4

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy