Apply to be a TradeMaster!
Main product image of Capertee 1 Handle Pull-down Kitchen Faucet w/ Soap Dispenser & Shieldspray (Chrome), 19877Z-SD-DST
Magnifying glass
Hover image to zoom

Capertee 1 Handle Pull-down Kitchen Faucet w/ Soap Dispenser & Shieldspray (Chrome), 19877Z-SD-DST

Brand:
Delta
SKU:
19877Z-SD-DST
Rating:
(0)
Q&A:
(0)
Capertee 1 Handle Pull-down Kitchen Faucet w/ Soap Dispenser & Shieldspray (Chrome), 19877Z-SD-DST
Magnifying glass
Hover image to zoom
$291.22 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Zinc

Description

–
The Capertee Kitchen Faucet brings clean lines and dimensional detail to your kitchen. MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. ShieldSpray Technology uses a concentrated jet to power away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes coordinating soap dispenser

Specs

–
Faucet Holes:

4

Handle Style:

Lever

Flow Rate:

1.8 GPM

Finish:

Chrome

Number of Holes:

4

Flow Rate (GPM):

1.8

Number of Handles:

1

Type:

Manual

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy