Apply to be a TradeMaster!
Main product image of Boyd Single Handle Pull-Down Kitchen Faucet w/ Soap Dispenser and ShieldSpray (Champagne Bronze), 19893Z-CZSD-DST
Magnifying glass
Hover image to zoom

Boyd Single Handle Pull-Down Kitchen Faucet w/ Soap Dispenser and ShieldSpray (Champagne Bronze), 19893Z-CZSD-DST

Brand:
Delta
SKU:
19893Z-CZSD-DST
Rating:
(0)
Q&A:
(0)
Boyd Single Handle Pull-Down Kitchen Faucet w/ Soap Dispenser and ShieldSpray (Champagne Bronze), 19893Z-CZSD-DST
Magnifying glass
Hover image to zoom
$452.24 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Champagne Bronze
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Deck Mount

Description

–
The Boyd Kitchen Faucet features simple, elegant details to match any kitchen space. MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over timeShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes optional soap dispenser with 8 oz reservoir
  • Optional deck plate included for use with additional mounting configurations and a cohesive look

Specs

–
Number of Handles:

1

Approvals:

CalGreen

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

CEC

ASME A112.18.1 / CSA B125.1

Type:

Manual

Warranty:

Limited Lifetime

Handle Style:

Lever

Number of Holes:

2

3

4

1

Max Deck Thickness:

2.5"

Includes:

Soap Dispenser

Deck Plate / Escutcheon

Finish:

Champagne Bronze

Connection Type:

Compression

Material:

Zinc

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.8

Country of Origin:

USA

Finish Family:

Bronze

ADA:

Yes

Product Type:

Kitchen Faucet

Series:

Boyd

Application:

Residential

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy