| Number of Holes: | 2 4 |
|---|---|
| Series: | Spargo |
| Type: | Manual |
| Includes: | Deck Plate / Escutcheon Soap Dispenser |
| Faucet Configuration: | Single Hole |
| Application: | Residential |
| Finish: | Black Stainless |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Finish Family: | Black Stainless |
| Handle Style: | Lever |
| Product Type: | Kitchen Faucet |
| Approvals: | Lead Free |