Apply to be a TradeMaster!
Main product image of 2 Handle Kitchen Faucet (Chrome), 2102LF
Magnifying glass
Hover image to zoom

2 Handle Kitchen Faucet (Chrome), 2102LF

Brand:
Delta
SKU:
2102LF
Rating:
(0)
Q&A:
(0)
2 Handle Kitchen Faucet (Chrome), 2102LF
Magnifying glass
Hover image to zoom
$112.38 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Knob
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 3-hole 8" installation
  • Standard spout swivels 360degrees

Specs

–
Flow Rate (GPM):

1.8

Finish Family:

Chrome

Faucet Configuration:

Widespread

Connection Type:

NPSM

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

Handle Style:

Knob

ADA:

Yes

Installation Type:

Deck Mount

Series:

Classic

Max Deck Thickness:

0.88"

Product Type:

Kitchen Faucet

Application:

Residential

Finish:

Chrome

Number of Holes:

3

Warranty:

Limited Lifetime

Connection Size:

1/2"

Number of Handles:

2

Type:

Manual

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy