Apply to be a TradeMaster!
Main product image of 2 Handle Bar/Prep Faucet (Chrome), 2171LF
Magnifying glass
Hover image to zoom

2 Handle Bar/Prep Faucet (Chrome), 2171LF

Brand:
Delta
SKU:
2171LF
Rating:
(0)
Q&A:
(0)
2 Handle Bar/Prep Faucet (Chrome), 2171LF
Magnifying glass
Hover image to zoom
$156.45 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • 2 or 3-hole 4" installation
  • ADA Compliant
  • High arc pull-out swivels 360degrees

Specs

–
Material:

Brass

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Connection Type:

NPSM

Valve Type:

Cartridge

ADA:

Yes

Type:

Manual

Finish Family:

Chrome

Flow Rate (GPM):

1.5

Number of Holes:

3

2

Product Type:

Bar / Prep Faucet

Number of Handles:

2

Finish:

Chrome

Handle Style:

Wrist Blade

Installation Type:

Deck Mount

Faucet Configuration:

Centerset

Warranty:

Limited Lifetime

Connection Size:

1/2"

Max Deck Thickness:

1"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy