| Connection Size: | 1/2" |
|---|---|
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| Faucet Configuration: | Centerset |
| Flow Rate (GPM): | 1.5 |
| Finish Family: | Chrome |
| Number of Holes: | 3 2 |
| Max Deck Thickness: | 1" |
| Installation Type: | Deck Mount |
| Number of Handles: | 2 |
| Product Type: | Bar / Prep Faucet |
| ADA: | Yes |
| Handle Style: | Wrist Blade |
| Connection Type: | NPSM |
| Application: | Commercial |
| Type: | Manual |
| Series: | Commercial HDF |
| Material: | Brass |
| Finish: | Chrome |