Apply to be a TradeMaster!
Main product image of Commercial 21C Two Handle Centerset Bathroom Faucet - Less Pop-up (Chrome), 21C149
Magnifying glass
Hover image to zoom

Commercial 21C Two Handle Centerset Bathroom Faucet - Less Pop-up (Chrome), 21C149

Brand:
Delta
SKU:
21C149
Rating:
(0)
Q&A:
(0)
Commercial 21C Two Handle Centerset Bathroom Faucet - Less Pop-up (Chrome), 21C149
Magnifying glass
Hover image to zoom
$163.03 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Knob

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.

Features
  • HEAVY DUTY CAST BRASS centerset faucet
  • 102mm (4 in.) centers, two handle
  • Polished chrome plated finish with polished underspout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Standard Product Less Pop-up (No Pop-up Hole)
  • Specs

    –
    Material:

    Brass

    Drain Type:

    No Drain

    Max Deck Thickness:

    1.75"

    Warranty:

    5 Year Limited

    Approvals:

    Lead Free

    NSF/ANSI 61

    WaterSense

    ASME A112.18.1 / CSA B125.1

    Series:

    21C

    Finish:

    Chrome

    Finish Family:

    Chrome

    Number of Holes:

    3

    Installation Type:

    Deck Mount

    Connection Type:

    NPSM

    Number of Handles:

    2

    Flow Rate (GPM):

    1.5

    Type:

    Manual

    Application:

    Commercial

    Product Type:

    Bathroom Faucet

    Valve Type:

    Ceramic Disc

    Faucet Configuration:

    Centerset

    Handle Style:

    Knob

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy