Apply to be a TradeMaster!
Main product image of 21C 2 Handle Centerset Bathroom Faucet (Chrome), 21C243
Magnifying glass
Hover image to zoom

21C 2 Handle Centerset Bathroom Faucet (Chrome), 21C243

Brand:
Delta
SKU:
21C243
Rating:
(0)
Q&A:
(0)
21C 2 Handle Centerset Bathroom Faucet (Chrome), 21C243
Magnifying glass
Hover image to zoom
$200.36 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard. You save money without compromising performance.

Features:
  • Fits 2-hole 4" installations
  • Drain assembly sold separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • CER-TECK cartridges
  • Metal pop-up

Specs

–
Material:

Brass

Number of Holes:

2

Valve Type:

Ceramic Disc

Faucet Configuration:

Centerset

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.73"

Installation Type:

Deck Mount

Type:

Manual

Approvals:

ADA / ICC A117.1

WaterSense

CSA

ASME A112.18.1 / CSA B125.1

Lead Free

Connection Type:

IPS / NPT

ADA:

Yes

Series:

21C

Handle Style:

Lever

Drain Type:

Pop-Up

Application:

Residential

Number of Handles:

2

Connection Size:

1/2"

Finish:

Chrome

Flow Rate (GPM):

1.5

Finish Family:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy