| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
|---|---|
| Connection Type: | IPS / NPT |
| Type: | Manual |
| Number of Handles: | 2 |
| Installation Type: | Wall Mount |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Material: | Brass |
| Connection Size: | 1/2" |
| Number of Holes: | 2 |
| Series: | Corin |
| ADA: | Yes |
| Finish: | Stainless Steel |
| Product Type: | Kitchen Faucet |
| Finish Family: | Stainless Steel |
| Application: | Residential |
| Flow Rate (GPM): | 1.8 |