Apply to be a TradeMaster!
Main product image of Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C101 (Chrome)
Magnifying glass
Hover image to zoom

Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C101 (Chrome)

Brand:
Delta
SKU:
22C101
Rating:
(0)
Q&A:
(0)
Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C101 (Chrome)
Magnifying glass
Hover image to zoom
$151.45 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2", 3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

  • 5.9" long, 5.3" high
  • Cast brass body
  • Vandal-resistant 3 1/2" (89 mm) lever handle
  • Red/blue indicator
  • 1.18" max. deck thickness
  • 1/2" IPS shanks
  • Ceramic cartridge with rotational limit stop

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

WaterSense

Material:

Brass

Series:

TECK

Type:

Manual

Connection Size:

1/2"

3/8"

Handle Style:

Lever

Number of Handles:

1

Finish Family:

Chrome

Number of Holes:

3

2

Warranty:

5 Year Limited

Connection Type:

NPSM

ADA:

Yes

Drain Type:

No Drain

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Faucet Configuration:

Centerset

Application:

Commercial

Flow Rate (GPM):

1.5

Finish:

Chrome

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy