Apply to be a TradeMaster!
Main product image of Commercial 22C 1-Handle Centerset Bathroom Faucet - Less Pop-Up (Chrome), 22C131
Magnifying glass
Hover image to zoom

Commercial 22C 1-Handle Centerset Bathroom Faucet - Less Pop-Up (Chrome), 22C131

Brand:
Delta
SKU:
22C131
Rating:
(0)
Q&A:
(0)
Commercial 22C 1-Handle Centerset Bathroom Faucet - Less Pop-Up (Chrome), 22C131
Magnifying glass
Hover image to zoom
$207.32 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.
  • Cast Brass Single Control Lavatory Faucet
  • Ceramic cartridge with high temperature rotational limit stop
  • Metal hold-down package
  • Color-coded plug button on handle for hot/cold identification
  • Integrated volume and temperature control
  • 4 in. (102mm) centerset, less pop-up (no pop-up hole)
  • Chrome Finish

Specs

–
Finish Family:

Chrome

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

ADA:

Yes

Product Type:

Bathroom Faucet

Material:

Brass

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Number of Holes:

3

Finish:

Chrome

Handle Style:

Lever

Faucet Configuration:

Centerset

Drain Type:

No Drain

Type:

Manual

Series:

22C

Application:

Commercial

Warranty:

5 Year Limited

Flow Rate (GPM):

1.5

Max Deck Thickness:

1.13"

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy