Apply to be a TradeMaster!
Main product image of Commercial 22C 1-Handle Centerset Bathroom Faucet (Chrome), 22C341
Magnifying glass
Hover image to zoom

Commercial 22C 1-Handle Centerset Bathroom Faucet (Chrome), 22C341

Brand:
Delta
SKU:
22C341
Rating:
(0)
Q&A:
(0)
Commercial 22C 1-Handle Centerset Bathroom Faucet (Chrome), 22C341
Magnifying glass
Hover image to zoom
$205.44 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

5.9" long, 5.3" high
  • Cast brass body
  • Vandal-resistant 3 1/2" (89 mm) lever handle
  • Red/blue indicator
  • 1.18" max. deck thickness
  • 1/2" IPS shanks
  • Ceramic cartridge with rotational limit stop
  • Specs

    –
    Handle Style:

    Lever

    Product Type:

    Bathroom Faucet

    Series:

    22C

    Valve Type:

    Ceramic Disc

    Connection Type:

    NPSM

    Approvals:

    ASME A112.18.1 / CSA B125.1

    ADA / ICC A117.1

    Lead Free

    NSF/ANSI 61

    WaterSense

    Flow Rate (GPM):

    1.5

    Finish:

    Chrome

    Installation Type:

    Deck Mount

    Max Deck Thickness:

    1.13"

    Drain Type:

    Pop-Up

    ADA:

    Yes

    Finish Family:

    Chrome

    Material:

    Brass

    Application:

    Commercial

    Number of Handles:

    1

    Number of Holes:

    2

    Faucet Configuration:

    Centerset

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy