Apply to be a TradeMaster!
Main product image of Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C601 (Chrome)
Magnifying glass
Hover image to zoom

Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C601 (Chrome)

Brand:
Delta
SKU:
22C601
Rating:
(0)
Q&A:
(0)
Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C601 (Chrome)
Magnifying glass
Hover image to zoom
$151.45 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

  • 5.9" long, 5.3" high
  • Cast brass body
  • Vandal-resistant 3 1/2" (89 mm) lever handle
  • Red/blue indicator
  • 2.13" max. deck thickness
  • 3/8" compression fittings
  • Optional 8" coverplate 061270A available

Specs

–
Connection Type:

Compression

Warranty:

5 Year Limited

Faucet Configuration:

Single Hole

Series:

TECK

Flow Rate (GPM):

1.5

Application:

Healthcare

Commercial

Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Lead Free

ADA / ICC A117.1

Number of Handles:

1

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Finish Family:

Chrome

Type:

Manual

Drain Type:

No Drain

Handle Style:

Lever

Finish:

Chrome

Material:

Brass

ADA:

Yes

Product Type:

Bathroom Faucet

Number of Holes:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy