Apply to be a TradeMaster!
Main product image of Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C651 (Chrome)
Magnifying glass
Hover image to zoom

Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C651 (Chrome)

Brand:
Delta
SKU:
22C651
Rating:
(0)
Q&A:
(0)
Single Handle Centerset Bathroom Faucet, Less Pop-Up, 22C651 (Chrome)
Magnifying glass
Hover image to zoom
$171.16 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.

  • CAST BRASS single control lavatory faucet
  • Polished chrome plated finish
  • Ceramic cartridge with rotational limit stop
  • Metal hold-down package
  • Vandal resistant 89mm (3-1/2 in) ADA compliant lever handle with color index
  • Vandal Resistant 0.5 gpm (1.9 L/min.) Non-Aerating Spray Outlet
  • Optional 8" coverplate 061270A available

Specs

–
Material:

Brass

ADA:

Yes

Handle Style:

Lever

Product Type:

Bathroom Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

Valve Type:

Ceramic Disc

Drain Type:

No Drain

Warranty:

5 Year Limited

Type:

Manual

Max Deck Thickness:

1.13"

Number of Handles:

1

Finish:

Chrome

Connection Type:

Compression

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Flow Rate (GPM):

0.5

Application:

Commercial

Connection Size:

3/8"

Series:

TECK

Number of Holes:

1

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy