| Finish Family: | Chrome |
|---|---|
| Finish: | Chrome |
| Approvals: | Lead Free WaterSense |
| Handle Style: | Knob |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Material: | Brass |
| Flow Rate (GPM): | 1.2 |